2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Pull-Out Spout 1/2 in. NPSM Connection in Stainless Steel
Parma™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Pull-Out Spout 1/2 in. NPSM Connection in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 9"
- Spray settings: spray and aerated stream
- Spout height: 13 3/4"
- Quiet running hose with spring retraction
- 1/2" - 14 NPS connection
- Ceramic Disc Valve
- One hole installation
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Parma™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 11-11/16 in
- Spout Reach:
- 9 in
- Spout Type:
- Pull Out
- Trim Only:
- No