2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Swivel Spout 1/2 in. NPSM Connection in Stainless Steel

You last purchased this on
 
Gerber Plumbing

Parma™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Swivel Spout 1/2 in. NPSM Connection in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Parma™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Swivel Spout 1/2 in. NPSM Connection in Stainless Steel

  • Fast #
  • Part #DD405558SS
  • Item #3884326
  • Manufacturer Part #D405558SS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 8 1/2"
  • Two hole installation
  • Spout height: 7"
  • Includes matching spray
  • Ceramic Disc Valve
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Parma™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
5-1/16 in
Spout Reach:
8-1/2 in
Spout Type:
Swivel
Trim Only:
No