24 in. Towel Bar in Polished Chrome
Parma® 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Matching faucet collection
- Metal construction to ensure quality and durability
- Mounting hardware included
- Easy Installation
- Sleek Modern Design
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Parma®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/8 in
- Faucet Mount:
- Wall Mount
- Height:
- 1-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Number of Holes:
- 2 Hole
- Projection:
- 3-5/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-3/8 in
- cUPC Certified:
- No