2.5 gpm 1-Hole Dual Kitchen Dual Clean-Out in Stainless Steel
Parma™ 2.5 gpm 1-Hole Dual Kitchen Dual Clean-Out in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 9"
- Three hole installation
- Spout height: 15"
- Hands free mode powered AC or DC
- 3/8" compression
- Includes matching spray
- Operates hands free or manually with single control handle
- 1/2" - 14 NPS connection
- Stainless steel
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Parma™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 10-1/2 in
- Spout Reach:
- 9 in
- Spout Type:
- High Arc
- Trim Only:
- No