Danze Parma® 26-3/8 in. Towel Bar in Brushed Nickel

DD446422BN

Manufacturer Part #: D446422BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
No
Collection
Parma®
Depth
3-5/16 in
Height
1-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Projection
3-5/16 in
Width
3-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday