Deckmount Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Parma™ Deckmount Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Parma™ Deckmount Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #DD304158
  • Item #7009344
  • Manufacturer Part #D304158
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Laminar flow.
  • 1.2gpm (4.5L/min) maximum flow rate @6psi
  • 3 hole mount, 4"-12" installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Parma™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
6 in - 12 in
Faucet Connection:
NPSM
Faucet Connection Size:
1-1/8 in;1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/2 in
IAPMO Listed -:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Spout Height:
2-9/16 in
Spout Reach:
5 in
Spout Type:
Low Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
17-3/4 in