6-1/2 in. Wall-Mount Tub Spout Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Parma® 6-1/2 in. Wall-Mount Tub Spout Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Parma® 6-1/2 in. Wall-Mount Tub Spout Brushed Nickel

  • Fast #
  • Part #GD606558BN
  • Item #2932857
  • Manufacturer Part #D606558BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" copper or 1/2" IPS stub out nipple
  • Includes trim ring
  • Spout reach: 6 1/2"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Collection:
Parma®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Sweat, FIPS
End Connections:
Sweat;FIPS
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
ISO:
No
Installation Type:
Wall Mount
Length:
7-13/16 in
Material:
Cast Brass
NSF:
NFS 372
NSF Certified:
Yes
Spout Reach:
6-1/2 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No