Tub Spout in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Parma® Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Parma® Tub Spout in Polished Chrome

  • Fast #
  • Part #GDA666934
  • Item #4598978
  • Manufacturer Part #DA666934
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes escutcheon.
  • Matching faucet collection.
  • Fits 1/2" copper or 1/2" IPS stub out nipple.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Parma®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Faucet Part Type:
Tub Spout
Fits Brand:
Gerber Plumbing
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
ISO:
No
Length:
6-3/8 in
Material:
Metal
NSF:
NFS 372
NSF Certified:
Yes
WaterSense Labeled:
No