Double Lever Handle Centerset Lavatory Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #D301158
Parma™ Double Lever Handle Centerset Lavatory Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.5 gpm
- Porcelain Lever handles (Product shown with cross handles)
- Three hole installation
- Metal pop-up drain assembly
- Ceramic Disc Valve
- 1/2" - 14NPS connection
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Parma™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 6 in - 12 in
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Height:
- 2-9/16 in
- Spout Reach:
- 5 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes