Faucet Trim Only with Single Lever Handle in Brushed Nickel
Parma® Faucet Trim Only with Single Lever Handle in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle
- Diverter on valve
- Pressure balance
- Includes handle, escutcheon and screws
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Parma®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-13/16 in
- Flow Rate:
- 5.05 gpm
- Height:
- 7-13/16 in
- IAPMO Listed -:
- Yes
- Length:
- 7-13/16 in
- Material:
- Copper, Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-13/16 in
- Sink Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in