Multi Function Massage and Wide Showerhead in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Parma® Multi Function Massage and Wide Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Parma® Multi Function Massage and Wide Showerhead in Brushed Nickel

  • Fast #
  • Part #GD460056BN
  • Item #4598938
  • Manufacturer Part #D460056BN
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
No
Collection:
Parma®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
ISO:
No
Length:
3-5/16 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
3-5/16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Wide
WaterSense Labeled:
No