Danze Parma™ Single Handle Bathroom Sink Faucet in Brushed Nickel

DD225658BN

Manufacturer Part #: D225658BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
Application
Residential
BAA Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Parma™
Depth
5 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-3/8 in
IAPMO Listed
Yes
ISO Specifications
No
Lead Law Compliant
Yes
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
5 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday