Danze Parma™ Single Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only

DD560958BNT

Manufacturer Part #: D560958BNT

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Volume control
  • Lever handle
  • 4-port shower diverter

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
Application
Residential
Collection
Parma™
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Height
7-13/16 in
Faucet Valve Type
Tub & Shower Volume Control Valve
Handle Type
Lever
Height
7-13/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
Yes
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Volume Control
Valve Type
Tub & Shower Volume Control Valve
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday