Danze Parma® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

DD225658

Manufacturer Part #: D225658

Color/Finish

(Pricing is for Polished Chrome)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single hole mount with optional deck plate included.
  • Laminar flow.
  • 1.2gpm (4.5L/min) maximum flow rate @6psi

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
7-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday