Single Lever Handle High Arc Lavatory Faucet with Side Mount in Polished Chrome
Parma™ Single Lever Handle High Arc Lavatory Faucet with Side Mount in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.5 gpm
- Lever handle
- Single hole installation
- Metal pop-up drain assembly
- Ceramic Disc Valve
- 3/8" compression
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Parma™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- High Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes