Single Lever Handle Lavatory Faucet with Trim Line in Polished Chrome

This product has been replaced by

Gerber Plumbing Polished Chrome Single Handle Bathroom Sink Faucet
Gerber Plumbing Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #D225658
You last purchased this on
 
Gerber Plumbing

Parma™ Single Lever Handle Lavatory Faucet with Trim Line in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Gerber Plumbing Polished Chrome Single Handle Bathroom Sink Faucet
Gerber Plumbing Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #D225658
Gerber Plumbing

Parma™ Single Lever Handle Lavatory Faucet with Trim Line in Polished Chrome

  • Fast #
  • Part #DD225558
  • Item #3865236
  • Manufacturer Part #D225558
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.5 gpm
  • Lever handle
  • Single hole installation
  • Optional deck plate included
  • Metal touch down drain assembly
  • Ceramic Disc Valve
  • 3/8" compression
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1M
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Parma™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2 in
Spout Reach:
5 in
Spout Type:
Low Arc
Trim Only:
No
WaterSense Labeled:
Yes