Soap Dispenser in Polished Chrome
Parma® Soap Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
- Finish guaranteed not to tarnish or corrode
- Fits decks up to 2" thick.
- Wall mount
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Parma®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 8-7/8 in
- Material:
- Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 3-7/8 in