Soap Dispenser in Stainless Steel

You last purchased this on
 
Gerber Plumbing

Parma® Soap Dispenser in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Parma® Soap Dispenser in Stainless Steel

  • Fast #
  • Part #GD495958SS
  • Item #3406615
  • Manufacturer Part #D495958SS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color/Finish: Polished Chrome
  • Fits decks up to 2" thick.
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Parma®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
3-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Length:
8-7/8 in
Material:
Brass
NSF:
NFS 372
NSF Certified:
Yes
Spout Height:
2-1/2 in
Spout Reach:
3-7/8 in