Danze

Parma™ Trim Kit for Valve Only in Brushed Nickel

Part #DD510458BNT  |  Manufacturer Part #D510458BNT

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure balance
  • Lever handle
  • Includes handle, escutcheon and screws

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Collection: Parma™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 6-3/4 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 5.31 gpm

Handle Type: Lever

Height: 6-3/4 in

IAPMO Listed: Yes

Length: 6-3/4 in

Material: [Copper, Brass]

NSF Certified: Yes

NSF Specifications: NFS 372

Number of Handles: Single Handle

Shower Arm Reach: 6-3/4 in

Sink Material: Brass

Trim Only: Yes

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/4 in