Danze Parma™ Trim Kit for Valve Only in Polished Chrome

DD510458T

Manufacturer Part #: D510458T

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pressure balance
  • Lever handle
  • Includes handle, escutcheon and screws

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Parma™
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
6-3/4 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Flow Rate
5.31 gpm
Handle Type
Lever
Height
6-3/4 in
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Sink Material
Brass
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday