Danze

Parma® Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

Part #DD305658BNT  |  Manufacturer Part #D305658BNT

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass spout
  • Slip spout mounting

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1, ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: No

Center Size: 8 in - 12 in

Collection: Parma®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Faucet Height: 3-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

Height: 3-1/4 in

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7-9/16 in

Spout Reach: 4-5/8 in

Spout Type: Low Arc

Trim Only: Yes

Tub Spout Reach: 4-5/8 in

WaterSense Labeled: No