Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

This product has been replaced by

Gerber Plumbing Brushed Nickel Two Handle Widespread Bathroom Sink Faucet Lever Handle
Gerber Plumbing Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #D303658BN
You last purchased this on
 
Gerber Plumbing

Parma® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Gerber Plumbing Brushed Nickel Two Handle Widespread Bathroom Sink Faucet Lever Handle
Gerber Plumbing Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #D303658BN
Gerber Plumbing

Parma® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #DD304658BN
  • Item #7009310
  • Manufacturer Part #D304658BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Parma®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Faucet Center Size:
4 in - 12 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
9 in
IAPMO Listed -:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-7/8 in
Spout Reach:
5-1/4 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
12-5/8 in