Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #D303658
Parma® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 3 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Laminar flow.
- 1.2gpm (4.5L/min) maximum flow rate @6psi
- 3 hole mount, 4"-12" installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Parma®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in - 12 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-7/8 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- High Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 12-5/8 in