Widespread Lavatory Faucet with Double Lever Handle in Polished Chrome
Parma™ Widespread Lavatory Faucet with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three hole 8" installation
- Flow rate: 1.5 gpm
- Spout reach: 10"
- Metal touch down drain assembly
- Ceramic Disc Valve
- Combination 1/2" copper sweat, IPS connection
- Porcelain Lever handles (Product shown with cross handles)
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Parma™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Reach:
- 10 in
- Spout Type:
- Rigid
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes