Danze

Plymouth® 24 in. Towel Bar in Polished Chrome

Part #DD441422  |  Manufacturer Part #D441422

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting hardware included
  • Matching faucet collection.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: No

Collection: Plymouth®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 1-5/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 25-3/8 in

Material: Brass

Mount Type: Wall

Width: 3-1/4 in