0 items

Danze Pop-Up Drain Assembly

DDA556007

Color Finish

Starting at $31.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/8 in
Drain Opening
2-1/8 in
End Connection 1
UNEF
End Connection 2
UNEF
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
GSA Approved
No
Height
8 in
IAPMO Listed
Yes
Length
8 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday