Pre-Rinse Spray Head in Brushed Nickel
Pre-Rinse Spray Head in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Material:
- Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes