Danze Pressure Balance Cartridge DA57712 Faucet

DDA507107

Manufacturer Part #: DA507107

Cartridge Type

Pressure Balance

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replaces DA500252, DA507714 and DA502275
  • With check valve
  • Limited lifetime warranty

SPECIFICATIONS

Brand Model Compatibility
DA57712 Faucet
Cartridge Type
Pressure Balance
Faucet Part Type
Cartridge
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
NSF Certified
Yes
NSF Specifications
NFS 372
Type
DDA507107

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday