2.2 gpm Single Lever Handle Deck Mount Kitchen Sink Faucet Swivel Spout in Polished Chrome
Prince™ 2.2 gpm Single Lever Handle Deck Mount Kitchen Sink Faucet Swivel Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 8 1/2"
- One hole installation
- Spout height: 7"
- With optional deck plate
- Two function spray
- Quiet running hose with spring retraction
- Ceramic Disc Valve
- Flow rate: 2.2 gpm at 60 psi
- Chrome
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Prince™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 0 in
- Faucet Material:
- Metal
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Pull Out
- Trim Only:
- No