Danze Prince™ Mini Widespread Lavatory Faucet with Double Lever Handle

DD304010

Manufacturer Part #: D304010

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic Disc Valve
  • Flow rate: 1.5 gpm at 60 psi
  • Metal touch down drain assembly
  • Three hole 4"-12" installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Prince™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
2-1/4 in
Spout Reach
3-3/4 in
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday