0 items

Danze Prince™ Pull-Down Kitchen Faucet with Single Lever Handle

DD454510

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Prince™
Color Finish
Tumbled Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-13/16 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
No
Width
3-22/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday