Danze

Pull Outlet and Pull Down Kitchen Hose Kit in Polished Chrome

Part #DDA604011N  |  Manufacturer Part #DA604011N

Brand Model Compatibility:

Pull-out & Pull-down Kitchen Faucets
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A156.18

ASME Specifications: ASME A112.18.1M

Brand Model Compatibility: Pull-out & Pull-down Kitchen Faucets

End Connection 2: NPT

Faucet Connection: NPT

Faucet Part Type: Hose

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: No

Length: 59 in

NSF Certified: Yes

NSF Specifications: NFS 372