Danze

Reef® 1.2 gpm Lavatory Faucet with Single Lever Handle in Brushed Nickel

Part #DD222533BN  |  Manufacturer Part #D222533BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: [ASME A112.18.1M, ASME A112.18.1]

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: No

Cartridge Type: Ceramic Disc

Collection: Reef®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-7/8 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 6-3/4 in

IAPMO Listed: Yes

ISO Specifications: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 4-5/16 in

Spout Reach: 3-7/8 in

Spout Type: High Fixed

Trim Only: No

WaterSense Labeled: Yes

Width: 1-13/16 in