0 items

Danze Replacement Drain Plunger

DDA613156

Color Finish

Starting at $12.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Color Finish
Brushed Nickel
Diameter
2-3/10 in
GSA Approved
No
ISO Specifications
No
Length
2-1/10 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday