0 items

Danze Parma® Robe Hook

DD446161

Color Finish

Starting at $20.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Matching faucet collection.
  • Metal construction to ensure quality and durability.
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Parma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
1-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-1/4 in
Material
Brass
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday