0 items

Danze Virage® Robe Hook

DD446425

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Virage®
Color Finish
Distressed Bronze
Color Finish Category
Bronze Tones
Depth
3-3/20 in
Height
89/100 in
IAPMO Listed
No
Material
Metal
Width
5-91/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday