Danze Roman Tub Personal Spray Brushed Nickel

DD492120BN

Manufacturer Part #: D492120BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Personal Shower with Soft Touch control.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
CEC Compliant
Not for Sale in CA
Flow Rate
2.5 gpm
IAPMO Listed
Yes
NSF Certified
Yes
Number of Handles
Single Handle
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday