0 items

Danze Traditional Roman Tub Personal Spray Kit

DD491110

Color Finish

Starting at $225.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Personal Shower with Soft Touch control & integral diverter services.
  • With Soft Touch control & integral diverter services

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Traditional
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Handshower
Flow Rate
2.5gpm
Height
12-3/16 in
IAPMO Listed
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday