Roman Tub Personal Spray Rough-in in Brushed Nickel
Roman Tub Personal Spray Rough-in in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hose, holder & diverter.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Brand Model Compatibility:
- Danze D492100 Spray
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed -:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 2 in