0 items

Danze Sheridan™ Roman Tub with Trim Kit with Double Lever Handle

DD302555T

Color Finish

Starting at $324.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Oil rubbed bronze
  • Slip spout mounting
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 5 9/16"
  • Spout reach: 8 3/8"
  • Three hole 8"-12" installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Center Size
8 in - 12 in
Collection
Sheridan™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
3-1/8 in
Spout Reach
8-9/16 in
Trim Only
Yes
WaterSense Labeled
Yes
Width
19-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday