0 items

Danze Rough-In Roman Tub with Hand Shower

DD491111

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes hose, holder & diverter.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1-1/8 in
Height
2-5/8 in
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday