1.2 gpm 3-Hole Deck Mount Centerset Lavatory Faucet with Double Lever Handle and Low Arc Spout in Tumbled Bronze
Sheridan™ 1.2 gpm 3-Hole Deck Mount Centerset Lavatory Faucet with Double Lever Handle and Low Arc Spout in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Sheridan™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Pressure - Maximum:
- 60 psi
- Spout Height:
- 1-7/8 in
- Spout Reach:
- 3-3/4 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 10-1/4 in