Danze

Sheridan™ 1.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Lever Handle and Low Arc Spout in Brushed Nickel

Part #DD304155BN  |  Manufacturer Part #D304155BN

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: [ASME A112.18.1M, ASME A112.18.1]

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: No

Cartridge Type: Ceramic Disc

Center Size: 6 in - 12 in

Collection: Sheridan™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/4 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 3-3/4 in

IAPMO Listed: Yes

ISO Specifications: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-7/8 in

Spout Reach: 5-1/4 in

Spout Type: Low Arc

Trim Only: No

WaterSense Labeled: Yes

Width: 18-1/4 in