Danze Sheridan™ Index Button in Polished Brass

DDA206041PBVC

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
Collection
Sheridan™
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Installation Type
Wall Mount
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday