Brass Button for D413655;D413665;D153055 Hi-Rise Kitchen Faucets in Polished Brass

You last purchased this on
 
Gerber Plumbing

Sheridan™ Brass Button for D413655;D413665;D153055 Hi-Rise Kitchen Faucets in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Sheridan™ Brass Button for D413655;D413665;D153055 Hi-Rise Kitchen Faucets in Polished Brass

  • Fast #
  • Part #GDA206041PBVH
  • Item #2933051
  • Manufacturer Part #DA206041PBVH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Brand Model Compatibility:
D413655, D413665, D153055 Hi-Rise Kitchen Faucets
Collection:
Sheridan™
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Button
Material:
Brass