Tub and Shower Pressure Balancing Trim Kit for Valve Only with Metal Single Lever Handle for D112000BT (With Stops) and D115000BT (Less Stops) Pressure Balance Valves in Polished Chrome
Sheridan™ Tub and Shower Pressure Balancing Trim Kit for Valve Only with Metal Single Lever Handle for D112000BT (With Stops) and D115000BT (Less Stops) Pressure Balance Valves in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve not included, must order separately.
- Use with valve: D112BT (with stops) or D5115BT (with out stops).
- Include handle, valve escutcheon & screws.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- D112000BT (With Stop) and D115000BT (Less Stops) Pressure Balance Valves
- CSA Certified:
- CSA B125
- Collection:
- Sheridan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 6-3/4 in
- Flow Rate:
- 5.31 gpm
- Height:
- 6-3/4 in
- IAPMO Listed -:
- Yes
- Material:
- Copper, Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-3/4 in
- Sink Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No