0 items

Danze Victorian™ Shower Arm with Flange

DD481376

Color Finish

Starting at $86.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12" shower arm with flange
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CSA Certified
CSA B125
Collection
Victorian™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
End Connection 2
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
12 in
IAPMO Listed
Yes
ISO Specifications
No
Installation Type
Ceiling Mount
Length
12 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Spout Reach
12 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday