shower arm with flange in Tumbled Bronze
Victorian™ shower arm with flange in Tumbled Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- CSA Certified:
- Yes
- Collection:
- Victorian™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Metal
- NSF:
- NFS 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No