0 items

Danze Shower Wire Basket

DD466000

Color Finish

Starting at $90.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to fit 24" standard & Versa™ 30" slide bars
  • Two all metal wire shower baskets

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
Yes
Length
17-7/8 in
Material
Zinc
NSF Certified
Yes
NSF Specifications
NFS 372
Width
4-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday