Shower Wire Basket in Brushed Nickel
Shower Wire Basket in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to fit 24" standard & Versa™ 30" slide bars
- Two all metal wire shower baskets
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed -:
- Yes
- Length:
- 17-7/8 in
- Material:
- Zinc
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Width:
- 4-1/4 in